Shop FLEETGUARD
See all product information
Create Account
Air Filter
- Mfr # AF55318
- Zoro # G701900316
product price:Â
$
91.15
/ea
Key Features
Fleetguard
AF55318
Compatible Vehicle Make
John Deere
Compatible with Manufacturer Model Number
3688919, R344420, RE594853
Overall Width
6 3/32 in
Outside Diameter - Bottom
15 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF55318
- Zoro #
- G701900316
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Filter
- Fleetguard
- AF55318
- Compatible Vehicle Make
- John Deere
- Compatible with Manufacturer Model Number
- 3688919, R344420, RE594853
- Product Type
- Air Filter Element
- Filter Design
- Radial Seal
- Media Material
- Cellulose
- Use Location
- Engine
- Features
- Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
- Compatible Manufacturer Part Number
- 3688919, R344420, RE594853
- Compatible Manufacturer Model Number
- 3688919, R344420, RE594853
Dimensions
- Overall Width
- 6 3/32 in
- Outside Diameter - Bottom
- 15 1/2 in
- Fits Chest Size
- Radial Seal Secondary Air Elements is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
- Overall Length
- 15 1/2 in
- Overall Height
- 2 13/32 in
- Length
- 15 1/2 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.