
Air Filter
Mfr # AF55732
Zoro # G614841706
product price: $45.19
/eaKey Features
Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Media Material
Cellulose
Product Type
Cabin Air Filter
Overall Width
6 29/32 in
Inside Diameter
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF55732
Zoro #
G614841706
UPC #
638217191374
Country of Origin
United States
Dimensions
Overall Width
6 29/32 in
Inside Diameter
2 1/2 in
Overall Height
14 29/32 in
Overall Length
7 3/32 in
Outside Diameter
6 1/8 in
Details
Item
Automotive Air Filter
Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Media Material
Cellulose
Product Type
Cabin Air Filter
Use Location
Cabin
Filter Design
Panel
Fleetguard
AF55732
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.