Zoro Homepage

Air Filter

  • Mfr # AF55777

  • Zoro # G214841656


product price: $51.19
/ea

Key Features

Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Premium Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Product Type
Cabin Air Filter
Filter Design
Panel
Overall Width
10 29/32 in
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55777
Zoro #
G214841656
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 29/32 in
Overall Length
11 in
Overall Height
1 3/16 in

Details

Item
Automotive Air Filter
Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Premium Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Product Type
Cabin Air Filter
Filter Design
Panel
Use Location
Cabin
Compatible with Manufacturer Model Number
AF25697
For Use with Mfr Model Number
AF25697
Compatible Manufacturer Part Number
AF25697
Compatible with Mfr. Model No.
AF25697
Compatible Manufacturer Model Number
AF25697
For Use With Mfr. Model Number
AF25697
Fleetguard
AF55777
Compatible with Manufacturer Model No.
AF25697
Compatible Pump Manufacturer Part Number
AF25697
Compatible Mfr. Model Number
AF25697

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.