Zoro Homepage

Air Filter

  • Mfr # AF55832

  • Zoro # G614841669


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Premium Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Overall Length
11 3/16 in
Overall Width
1 5/16 in
Filter Design
Panel
Use Location
Cabin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55832
Zoro #
G614841669
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 3/16 in
Overall Width
1 5/16 in
Overall Height
14 5/16 in

Details

Item
Automotive Air Filter
Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Premium Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Filter Design
Panel
Use Location
Cabin
Product Type
Cabin Air Filter
Fleetguard
AF55832

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.