Zoro Homepage

Air Filter

  • Mfr # AF55836

  • Zoro # G314841686


product price: $37.15
/ea
Sold in multiples of 6 for $222.90

Key Features

Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Premium Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Overall Length
11 13/32 in
Use Location
Cabin
Overall Height
3 17/32 in
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF55836
Zoro #
G314841686
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 13/32 in
Overall Height
3 17/32 in
Overall Width
7 in

Details

Item
Automotive Air Filter
Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Premium Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Use Location
Cabin
Media Material
Cellulose
Product Type
Cabin Air Filter
Filter Design
Panel
Fleetguard
AF55836

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.