Zoro Homepage

Air Filter

  • Mfr # AF56065

  • Zoro # G114841787


product price: $27.19
/ea

Key Features

Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Overall Height
1 13/32 in
Filter Design
Panel
Product Type
Cabin Air Filter
Overall Length
12 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF56065
Zoro #
G114841787
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
1 13/32 in
Overall Length
12 19/32 in
Overall Width
10 in

Details

Item
Automotive Air Filter
Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Filter Design
Panel
Product Type
Cabin Air Filter
Use Location
Cabin
Compatible with Manufacturer Model Number
AF56096
For Use with Mfr Model Number
AF56096
Baldwin Interchange
PA30000
Fleetguard
AF56065
Compatible Manufacturer Part Number
AF56096
Compatible with Mfr. Model No.
AF56096
Compatible Manufacturer Model Number
AF56096
For Use With Mfr. Model Number
AF56096
Compatible with Manufacturer Model No.
AF56096
Compatible Pump Manufacturer Part Number
AF56096
Compatible Mfr. Model Number
AF56096

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.