Zoro Homepage

Air Filter

  • Mfr # AF56122

  • Zoro # G614802745


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 5/16 in
Filter Design
Panel
Product Type
Cabin Air Filter
Use Location
Cabin
Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF56122
Zoro #
G614802745
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6 5/16 in
Overall Length
34 13/32 in
Overall Height
2 in

Details

Filter Design
Panel
Product Type
Cabin Air Filter
Use Location
Cabin
Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Item
Air Filter
Fleetguard
AF56122

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.