Zoro Homepage

Air Filter

  • Mfr # AF56123

  • Zoro # G814802767


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Overall Length
27 3/32 in
Use Location
Cabin
Product Type
Cabin Air Filter
Overall Width
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF56123
Zoro #
G814802767
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
27 3/32 in
Overall Width
6 5/16 in
Overall Height
2 in

Details

Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Use Location
Cabin
Product Type
Cabin Air Filter
Item
Air Filter
Filter Design
Panel
Fleetguard
AF56123

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.