Zoro Homepage

Air Filter

  • Mfr # AF56500

  • Zoro # G714841675


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Features
Premium TetraMax(TM) Engine Air Filter Technology has been Developed for Medium and Heavy-Duty Applications Utilizing 5 to 15 L Engines, Tetramax Media Incorporates a Patented Tetrahedral Configuration to Create a High-Density Axial Flow Media Pack that Results in a more Compact Air Filter with Higher Performance
Use Location
Engine
Product Type
Engine Air Filter
Overall Length
26 1/4 in
Filter Design
Axial Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF56500
Zoro #
G714841675
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 1/4 in
Overall Height
10 5/8 in
Overall Width
5 3/8 in

Details

Item
Automotive Air Filter
Features
Premium TetraMax(TM) Engine Air Filter Technology has been Developed for Medium and Heavy-Duty Applications Utilizing 5 to 15 L Engines, Tetramax Media Incorporates a Patented Tetrahedral Configuration to Create a High-Density Axial Flow Media Pack that Results in a more Compact Air Filter with Higher Performance
Use Location
Engine
Product Type
Engine Air Filter
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
AF27879
For Use with Mfr Model Number
AF27879
Compatible Manufacturer Part Number
AF27879
Compatible with Mfr. Model No.
AF27879
Compatible Manufacturer Model Number
AF27879
For Use With Mfr. Model Number
AF27879
Fleetguard
AF56500
Compatible with Manufacturer Model No.
AF27879
Compatible Pump Manufacturer Part Number
AF27879
Compatible Mfr. Model Number
AF27879

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.