Zoro Homepage

Air Filter

  • Mfr # AF815

  • Zoro # G214841823


product price: $16.49
/ea

Key Features

Features
Axial Seal Secondary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Outside Diameter - Bottom
5 7/32 in
Inside Diameter
4 5/32 in
Overall Length
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF815
Zoro #
G214841823
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter - Bottom
5 7/32 in
Inside Diameter
4 5/32 in
Overall Length
6 11/16 in
Overall Width
6 1/2 in
Inside Diameter - Bottom
5 7/32 in
Outside Diameter
21/32 in
Overall Height
14 1/2 in

Details

Item
Automotive Air Filter
Features
Axial Seal Secondary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Compatible with Manufacturer Model Number
AF810K
Filter Design
Axial Seal
For Use with Mfr Model Number
AF810K
Baldwin Interchange
PA693
Use Location
Engine
Fleetguard
AF815
Compatible Manufacturer Part Number
AF810K
Compatible with Mfr. Model No.
AF810K
Compatible Manufacturer Model Number
AF810K
For Use With Mfr. Model Number
AF810K
Compatible with Manufacturer Model No.
AF810K
Compatible Pump Manufacturer Part Number
AF810K
Compatible Mfr. Model Number
AF810K

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.