Zoro Homepage

Air Filter

  • Mfr # AF817K

  • Zoro # G214841694


product price: $49.99
/ea

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Inside Diameter
2 23/32 in
Filter Design
Axial Seal
Outside Diameter - Bottom
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF817K
Zoro #
G214841694
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
2 23/32 in
Outside Diameter - Bottom
5 1/4 in
Overall Width
6 13/16 in
Overall Length
6 29/32 in
Outside Diameter
6 13/32 in
Inside Diameter - Bottom
21/32 in
Overall Height
10 3/16 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Filter Design
Axial Seal
Fleetguard
AF817K
Baldwin Interchange
PA1752-FN
Use Location
Engine

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.