Zoro Homepage

Air Filter

  • Mfr # AF821M

  • Zoro # G814841704


product price: $54.19
/ea

Key Features

Features
Premium Axial Seal Secondary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Outside Diameter
7 21/32 in
Compatible with Manufacturer Model Number
AF421, AF421M, AF4832
Inside Diameter
6 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF821M
Zoro #
G814841704
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
7 21/32 in
Inside Diameter
6 3/32 in
Overall Length
8 in
Overall Width
8 in
Overall Height
16 in

Details

Item
Automotive Air Filter
Features
Premium Axial Seal Secondary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Compatible with Manufacturer Model Number
AF421, AF421M, AF4832
Filter Design
Axial Seal
For Use with Mfr Model Number
AF421, AF421M, AF4832
Use Location
Engine
Fleetguard
AF821M
Baldwin Interchange
PA1904
Compatible Manufacturer Part Number
AF421, AF421M, AF4832
Compatible with Mfr. Model No.
AF421, AF421M, AF4832
Compatible Manufacturer Model Number
AF421, AF421M, AF4832
For Use With Mfr. Model Number
AF421, AF421M, AF4832
Compatible with Manufacturer Model No.
AF421, AF421M, AF4832
Compatible Pump Manufacturer Part Number
AF421, AF421M, AF4832
Compatible Mfr. Model Number
AF421, AF421M, AF4832

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.