Zoro Homepage

Air Filter

  • Mfr # AF852

  • Zoro # G014841696


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Outside Diameter
12 25/32 in
Compatible with Manufacturer Model Number
3312554S, 3317765S
Outside Diameter - Bottom
8 13/32 in
Inside Diameter
12 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF852
Zoro #
G014841696
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
12 25/32 in
Outside Diameter - Bottom
8 13/32 in
Inside Diameter
12 25/32 in
Overall Width
13 in
Overall Length
24 in
Inside Diameter - Bottom
8 3/8 in
Overall Height
14 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible with Manufacturer Model Number
3312554S, 3317765S
Filter Design
Axial Seal
For Use with Mfr Model Number
3312554S, 3317765S
Use Location
Engine
Compatible Manufacturer Part Number
3312554S, 3317765S
Compatible with Mfr. Model No.
3312554S, 3317765S
Compatible Manufacturer Model Number
3312554S, 3317765S
For Use With Mfr. Model Number
3312554S, 3317765S
Fleetguard
AF852
Compatible with Manufacturer Model No.
3312554S, 3317765S
Compatible Pump Manufacturer Part Number
3312554S, 3317765S
Compatible Mfr. Model Number
3312554S, 3317765S

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.