Zoro Homepage

Air Filter

  • Mfr # AF879M

  • Zoro # G414841630


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Overall Height
24 1/2 in
Inside Diameter
29/32 in
Compatible with Manufacturer Model Number
308026, AF857
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF879M
Zoro #
G414841630
UPC #
638217158445
Country of Origin
United States

Dimensions

Overall Height
24 1/2 in
Inside Diameter
29/32 in
Outside Diameter - Bottom
17 19/32 in
Outside Diameter
18 19/32 in
Overall Width
19 in
Overall Length
19 in
Inside Diameter - Bottom
11 3/32 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Compatible with Manufacturer Model Number
308026, AF857
Filter Design
Axial Seal
Standards
ISO 5011
For Use with Mfr Model Number
308026, AF857
Use Location
Engine
Compatible Manufacturer Part Number
308026, AF857
Compatible with Mfr. Model No.
308026, AF857
Compatible Manufacturer Model Number
308026, AF857
For Use With Mfr. Model Number
308026, AF857
Fleetguard
AF879M
Baldwin Interchange
LL2363
Compatible with Manufacturer Model No.
308026, AF857
Compatible Pump Manufacturer Part Number
308026, AF857
Compatible Mfr. Model Number
308026, AF857

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.