Zoro Homepage

Air Filter

  • Mfr # AF888M

  • Zoro # G914841642


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Outside Diameter - Bottom
12 25/32 in
Overall Height
18 1/2 in
Compatible with Manufacturer Model Number
3308027S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF888M
Zoro #
G914841642
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter - Bottom
12 25/32 in
Overall Height
18 1/2 in
Overall Length
14 in
Inside Diameter - Bottom
8 3/8 in
Overall Width
14 in
Inside Diameter
8 11/32 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Compatible with Manufacturer Model Number
3308027S
Filter Design
Axial Seal
For Use with Mfr Model Number
3308027S
Use Location
Engine
Compatible Manufacturer Part Number
3308027S
Compatible with Mfr. Model No.
3308027S
Compatible Manufacturer Model Number
3308027S
For Use With Mfr. Model Number
3308027S
Baldwin Interchange
LL2326
Fleetguard
AF888M
Compatible with Manufacturer Model No.
3308027S
Compatible Pump Manufacturer Part Number
3308027S
Compatible Mfr. Model Number
3308027S

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.