Zoro Homepage

Air Filter

  • Mfr # AF928M

  • Zoro # G714841828


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible with Manufacturer Model Number
AA2950, AF26380M, AF928, AF928NF, AH19325, AH19326
Inside Diameter
7 3/4 in
Filter Design
Axial Seal
Overall Height
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF928M
Zoro #
G714841828
UPC #
638217164354
Country of Origin
United States

Dimensions

Inside Diameter
7 3/4 in
Overall Height
16 1/2 in
Outside Diameter
12 3/32 in
Overall Width
12 1/2 in
Overall Length
12 1/2 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible with Manufacturer Model Number
AA2950, AF26380M, AF928, AF928NF, AH19325, AH19326
Filter Design
Axial Seal
For Use with Mfr Model Number
AA2950, AF26380M, AF928, AF928NF, AH19325, AH19326
Fleetguard
AF928M
Use Location
Engine
Baldwin Interchange
LL2330
Compatible Manufacturer Part Number
AA2950, AF26380M, AF928, AF928NF, AH19325, AH19326
Compatible with Mfr. Model No.
AA2950, AF26380M, AF928, AF928NF, AH19325, AH19326
Compatible Manufacturer Model Number
AA2950, AF26380M, AF928, AF928NF, AH19325, AH19326
For Use With Mfr. Model Number
AA2950, AF26380M, AF928, AF928NF, AH19325, AH19326
Compatible with Manufacturer Model No.
AA2950, AF26380M, AF928, AF928NF, AH19325, AH19326
Compatible Pump Manufacturer Part Number
AA2950, AF26380M, AF928, AF928NF, AH19325, AH19326
Compatible Mfr. Model Number
AA2950, AF26380M, AF928, AF928NF, AH19325, AH19326

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.