Zoro Homepage

Air Filter

  • Mfr # AF979

  • Zoro # G214841663


product price: $71.89
/ea

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Overall Height
17 13/32 in
Filter Design
Axial Seal
Overall Width
11 3/32 in
Outside Diameter - Bottom
10 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF979
Zoro #
G214841663
UPC #
638217164361
Country of Origin
Mexico

Dimensions

Overall Height
17 13/32 in
Overall Width
11 3/32 in
Outside Diameter - Bottom
10 13/32 in
Inside Diameter - Bottom
6 1/16 in
Inside Diameter
6 1/16 in
Overall Length
11 13/16 in
Outside Diameter
14 1/32 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
AF987
For Use with Mfr Model Number
AF987
Use Location
Engine
Compatible Manufacturer Part Number
AF987
Compatible with Mfr. Model No.
AF987
Compatible Manufacturer Model Number
AF987
For Use With Mfr. Model Number
AF987
Fleetguard
AF979
Baldwin Interchange
PA2521
Compatible with Manufacturer Model No.
AF987
Compatible Pump Manufacturer Part Number
AF987
Compatible Mfr. Model Number
AF987

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.