Zoro Homepage

Air Filter

  • Mfr # AF979M

  • Zoro # G214841670


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Overall Length
17 in
Overall Width
11 in
Inside Diameter
6 1/16 in
Outside Diameter - Bottom
10 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF979M
Zoro #
G214841670
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
17 in
Overall Width
11 in
Inside Diameter
6 1/16 in
Outside Diameter - Bottom
10 13/32 in
Outside Diameter
10 13/32 in
Overall Height
11 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible with Manufacturer Model Number
AF987
Filter Design
Axial Seal
For Use with Mfr Model Number
AF987
Use Location
Engine
Compatible Manufacturer Part Number
AF987
Compatible with Mfr. Model No.
AF987
Compatible Manufacturer Model Number
AF987
For Use With Mfr. Model Number
AF987
Fleetguard
AF979M
Baldwin Interchange
LL2521
Compatible with Manufacturer Model No.
AF987
Compatible Pump Manufacturer Part Number
AF987
Compatible Mfr. Model Number
AF987

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.