Zoro Homepage

Air Filter

  • Mfr # AF996M

  • Zoro # G514841677


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Inside Diameter - Bottom
8 3/8 in
Overall Length
16 in
Inside Diameter
8 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF996M
Zoro #
G514841677
UPC #
638217164378
Country of Origin
United States

Dimensions

Inside Diameter - Bottom
8 3/8 in
Overall Length
16 in
Inside Diameter
8 11/32 in
Overall Width
15 19/32 in
Outside Diameter - Bottom
12 25/32 in
Overall Height
30 3/32 in
Outside Diameter
12 25/32 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Includes
Bolt Seal
Filter Design
Axial Seal
Use Location
Engine
Fleetguard
AF996M
Baldwin Interchange
LL2608

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.