Air Filter-Cabin
Mfr # AF55784
Zoro # G923525212
product price:Â $71.15
/eaKey Features
Compatible Vehicle Type
Farm Equipment
Compatible with Manufacturer Model Number
1070,1086,1090,1170,1175,126,1270,1370,1400,1440,1460,1470,1480,1486 Series,1566 Series,1570,1586 Series,1620,1640,1644,1660,1666,1670 HILLSIDE,1671 HILLSIDE,1680,1688,1800,1822,1844,2022,2044,2055,2470,2670,3088,3288,3388,3488,3588,3688,3788,5088,5120 MAXXUM,5120E MAXXUM,5130 MAXXUM,5140 MAXXUM,5150 MAXXUM,5220,5230,5240,5250,5288,5488,6388,6588,6788,70,71,7110,7110E MAGNUM,7120,7120E MAGNUM,7130,7130E MAGNUM,7140,7140E MAGNUM,7150,72,7210,7210 MAGNUM,7220,7220 MAGNUM,7230,7230 MAGNUM,7240,7240 MAGNUM,7250,7250 MAGNUM,7288,73 CUB CADET,7488,756,786,836,856,86,876,886 Series,8910,8920,8930,8940,8950,936,970,976,986 Series,HYDRO 186
Filter Design
Panel
Fit Type
Vehicle Specific
Product Type
Cabin Air Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AF55784
Zoro #
G923525212
UPC #
-
Country of Origin
China
Dimensions
Overall Width
6 in
Overall Height
38 in
Overall Length
2 9/16 in
Details
Item
Cabin Air Filter
Compatible Vehicle Type
Farm Equipment
Compatible with Manufacturer Model Number
1070,1086,1090,1170,1175,126,1270,1370,1400,1440,1460,1470,1480,1486 Series,1566 Series,1570,1586 Series,1620,1640,1644,1660,1666,1670 HILLSIDE,1671 HILLSIDE,1680,1688,1800,1822,1844,2022,2044,2055,2470,2670,3088,3288,3388,3488,3588,3688,3788,5088,5120 MAXXUM,5120E MAXXUM,5130 MAXXUM,5140 MAXXUM,5150 MAXXUM,5220,5230,5240,5250,5288,5488,6388,6588,6788,70,71,7110,7110E MAGNUM,7120,7120E MAGNUM,7130,7130E MAGNUM,7140,7140E MAGNUM,7150,72,7210,7210 MAGNUM,7220,7220 MAGNUM,7230,7230 MAGNUM,7240,7240 MAGNUM,7250,7250 MAGNUM,7288,73 CUB CADET,7488,756,786,836,856,86,876,886 Series,8910,8920,8930,8940,8950,936,970,976,986 Series,HYDRO 186
Filter Design
Panel
Fit Type
Vehicle Specific
Product Type
Cabin Air Filter
Compatible Vehicle Make
Case IH, Versatile
Baldwin Interchange
PA2619
Media Material
Cellulose
Use Location
Cabin
Fleetguard
AF1870
Description
Cabin Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.