Air Filter-Cabin
Mfr # AF55794
Zoro # G523523489
product price:Â $83.49
/ea
Free Shipping & Returns
Key Features
Overall Length
2 11/16 in
Compatible with Manufacturer Model Number
D10N, D10R, D11N, D11R, D9N, D9R
Product Type
Cabin Air Filter
Compatible Vehicle Type
Construction Equipment
Baldwin Interchange
PA2844
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AF55794
Zoro #
G523523489
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2 11/16 in
Overall Width
5 11/32 in
Overall Height
2 11/16 in
Details
Item
Cabin Air Filter
Compatible with Manufacturer Model Number
D10N, D10R, D11N, D11R, D9N, D9R
Product Type
Cabin Air Filter
Compatible Vehicle Type
Construction Equipment
Baldwin Interchange
PA2844
Use Location
Cabin
Compatible Vehicle Make
Caterpillar
Filter Design
Panel
Fleetguard
AF4731
Fit Type
Vehicle Specific
Description
Cabin Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.