Air Filter-Cabin

  • Mfr # AF55809

  • Zoro # G923524505


product price:  $84.15
/ea
Free Shipping & Returns

Key Features

Baldwin Interchange
PA2353
Overall Width
7 1/2 in
Overall Height
2 3/16 in
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
1068, 1069, 1075, 1160, 1425, 1426, 1495 WINDROWER, 1496, 1915, 2115, 2205S, 2305, 2405, 400 SWATHER, 440, 4400 SWATHER, 482, 600, 6600, 700, 740, 800, 8000, 8260, 8400, 9200, 9260, 9600, 9900, D-118, D-145, F, F2, G, GH, K, K2, L, M, M118, N6, R60, TR96
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF55809
Zoro #
G923524505
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 1/2 in
Overall Height
2 3/16 in
Overall Length
2 3/16 in

Details

Baldwin Interchange
PA2353
Item
Cabin Air Filter
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
1068, 1069, 1075, 1160, 1425, 1426, 1495 WINDROWER, 1496, 1915, 2115, 2205S, 2305, 2405, 400 SWATHER, 440, 4400 SWATHER, 482, 600, 6600, 700, 740, 800, 8000, 8260, 8400, 9200, 9260, 9600, 9900, D-118, D-145, F, F2, G, GH, K, K2, L, M, M118, N6, R60, TR96
Compatible Vehicle Make
Agco, Allis-Chalmers, Case IH, Champion, Ford, John Deere, New Holland, Versatile
Fleetguard
AF1695
Filter Design
Panel
Product Type
Cabin Air Filter
Compatible Vehicle Type
Farm Equipment
Use Location
Cabin

Description

Cabin Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.