Zoro Homepage

Air Filter, Conical, Engine

  • Mfr # AF25548

  • Zoro # G616229861


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19 1/2 in
Outside Diameter
9 27/32 in
Inside Diameter
6 1/16 in
Fleetguard
AF25524
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25548
Zoro #
G616229861
UPC #
638217025457
Country of Origin
United States

Dimensions

Overall Length
19 1/2 in
Outside Diameter
9 27/32 in
Inside Diameter
6 1/16 in
Outside Diameter - Bottom
6 1/16 in

Details

Fleetguard
AF25524
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Item
Air Filter
Use Location
Engine
Product Type
Engine Air Filter
Filter Design
Axial Seal
Shape
Conical
Compatible Vehicle Make
Volvo

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.