Zoro Homepage

Air Filter Element, Round, 13 5/16 in L

  • Mfr # AF25619

  • Zoro # G114845426


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Radial Seal
Outside Diameter
12 3/16 in
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Standards
ISO 5011
Compatible with Manufacturer Model Number
AF25620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25619
Zoro #
G114845426
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
12 3/16 in
Overall Height
24 19/32 in
Overall Width
13 3/16 in
Overall Length
13 5/16 in

Details

Filter Design
Radial Seal
Item
Air Filter
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Standards
ISO 5011
Compatible with Manufacturer Model Number
AF25620
Compatible Vehicle Make
Astra, Case IH, Caterpillar, Euclid, Fendt, Grimme, Hitachi, Hyundai, Liebherr, Massey Ferguson, New Holland, Van Hool, Volvo, Werklust, Willibald
Shape
Round
Product Type
Air Filter Element
For Use with Mfr Model Number
AF25620
Baldwin Interchange
RS3826
Fleetguard
AF25619
Use Location
Engine
Compatible Manufacturer Part Number
AF25620
Compatible with Mfr. Model No.
AF25620
Compatible Manufacturer Model Number
AF25620
For Use With Mfr. Model Number
AF25620
Compatible with Manufacturer Model No.
AF25620
Compatible Pump Manufacturer Part Number
AF25620
Compatible Mfr. Model Number
AF25620

Description

Air Filter Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.