Zoro Homepage

Air Filter Element, Round, 13 in L

  • Mfr # AF25886

  • Zoro # G714845444


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Model Number
AF25887
Outside Diameter
8 3/16 in
Overall Height
9 in
Shape
Round
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25886
Zoro #
G714845444
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
8 3/16 in
Overall Height
9 in
Overall Width
9 in
Overall Length
13 in

Details

Compatible with Manufacturer Model Number
AF25887
Shape
Round
Product Type
Air Filter Element
Filter Design
Radial Seal
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Compatible Vehicle Make
Caterpillar, John Deere, Kubota
Standards
ISO 5011
Item
Air Filter
For Use with Mfr Model Number
AF25887
Use Location
Engine
Baldwin Interchange
RS3882
Fleetguard
AF25886
Compatible Manufacturer Part Number
AF25887
Compatible with Mfr. Model No.
AF25887
Compatible Manufacturer Model Number
AF25887
For Use With Mfr. Model Number
AF25887
Compatible with Manufacturer Model No.
AF25887
Compatible Pump Manufacturer Part Number
AF25887
Compatible Mfr. Model Number
AF25887

Description

Air Filter Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.