Zoro Homepage

Air Filter Element, Round, 17 in L

  • Mfr # AF25359

  • Zoro # G914845503


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Outside Diameter
11 1/16 in
Compatible Vehicle Make
Autocar LLC., Chevrolet, Ford, General Motors, Isuzu, John Deere, Kenworth, Sterling Truck
Compatible with Manufacturer Model Number
AF25360
Standards
ISO 5011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25359
Zoro #
G914845503
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
11 1/16 in
Overall Height
11 in
Overall Length
17 in
Overall Width
11 in

Details

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Compatible Vehicle Make
Autocar LLC., Chevrolet, Ford, General Motors, Isuzu, John Deere, Kenworth, Sterling Truck
Compatible with Manufacturer Model Number
AF25360
Standards
ISO 5011
Shape
Round
Product Type
Air Filter Element
Item
Air Filter
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25360
Use Location
Engine
Baldwin Interchange
RS3548
Fleetguard
AF25359
Compatible Manufacturer Part Number
AF25360
Compatible with Mfr. Model No.
AF25360
Compatible Manufacturer Model Number
AF25360
For Use With Mfr. Model Number
AF25360
Compatible with Manufacturer Model No.
AF25360
Compatible Pump Manufacturer Part Number
AF25360
Compatible Mfr. Model Number
AF25360

Description

Air Filter Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.