Zoro Homepage

Air Filter Element, Round, 6 1/2 in L

  • Mfr # AF25360

  • Zoro # G214845456


product price: $59.19
/ea

Key Features

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Compatible with Manufacturer Model Number
AF25359, AF27826
Overall Height
15 1/2 in
Compatible Vehicle Make
Challenger, Chevrolet, Isuzu, John Deere, Massey Ferguson
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25360
Zoro #
G214845456
UPC #
-
Country of Origin
France

Dimensions

Overall Height
15 1/2 in
Outside Diameter
5 15/16 in
Overall Width
6 1/2 in
Overall Length
6 1/2 in

Details

Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Item
Air Filter
Compatible with Manufacturer Model Number
AF25359, AF27826
Compatible Vehicle Make
Challenger, Chevrolet, Isuzu, John Deere, Massey Ferguson
Shape
Round
Product Type
Air Filter Element
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25359, AF27826
Fleetguard
AF25360
Use Location
Engine
Baldwin Interchange
RS3722
Compatible Manufacturer Part Number
AF25359, AF27826
Compatible with Mfr. Model No.
AF25359, AF27826
Compatible Manufacturer Model Number
AF25359, AF27826
For Use With Mfr. Model Number
AF25359, AF27826
Compatible with Manufacturer Model No.
AF25359, AF27826
Compatible Pump Manufacturer Part Number
AF25359, AF27826
Compatible Mfr. Model Number
AF25359, AF27826

Description

Air Filter Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.