Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter Element, Round, 6 3/16 in L

  • Mfr # AF25890

  • Zoro # G614845469


product price: $51.79
/ea

Key Features

Outside Diameter
4 31/32 in
Shape
Round
Compatible Vehicle Make
Dynapac
Overall Height
11 5/16 in
Product Type
Air Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25890
Zoro #
G614845469
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
4 31/32 in
Overall Height
11 5/16 in
Overall Width
6 3/16 in
Overall Length
6 3/16 in

Details

Shape
Round
Compatible Vehicle Make
Dynapac
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF25889
Features
Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments
Item
Air Filter
Filter Design
Radial Seal
For Use with Mfr Model Number
AF25889
Baldwin Interchange
RS30077
Fleetguard
AF25890
Use Location
Engine
Compatible Manufacturer Part Number
AF25889
Compatible with Mfr. Model No.
AF25889
Compatible Manufacturer Model Number
AF25889
For Use With Mfr. Model Number
AF25889
Compatible with Manufacturer Model No.
AF25889
Compatible Pump Manufacturer Part Number
AF25889
Compatible Mfr. Model Number
AF25889

Description

Air Filter Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.