Zoro Homepage

Air Filter, Engine, Rectangular, 6.8125"H

  • Mfr # CV51301

  • Zoro # G216229858


product price: $35.19
/ea

Key Features

Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Shape
Rectangular
Use Location
Engine
Overall Height
6 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV51301
Zoro #
G216229858
UPC #
638217187070
Country of Origin
France

Dimensions

Overall Height
6 13/16 in
Overall Length
3 21/32 in
Overall Width
3 21/32 in

Details

Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Shape
Rectangular
Use Location
Engine
Item
Air Filter
Compatible Vehicle Make
Atlas Copco, Caterpillar, Dieci, Hbm-Nobas, Kaiser, Manitou, Perkins, Vaiacar De Vaia Bruno
Product Type
Crankcase Ventilation Filter

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.