Zoro Homepage

Air Filter, Oblong, Engine

  • Mfr # AF26152

  • Zoro # G516174971


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shape
Oblong
Filter Design
Radial Seal
Use Location
Engine
Overall Height
13 1/8 in
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26152
Zoro #
G516174971
UPC #
638217027710
Country of Origin
United States

Dimensions

Overall Height
13 1/8 in

Details

Item
Air Filter
Shape
Oblong
Filter Design
Radial Seal
Use Location
Engine
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Compatible Vehicle Make
Ford

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.