
Air Filter, Oblong, Engine
Mfr # AF453
Zoro # G016229867
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Fit Type
Vehicle Specific
Overall Length
8 3/16 in
Overall Height
15 3/16 in
Shape
Oblong
Use Location
Engine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF453
Zoro #
G016229867
UPC #
638217012747
Country of Origin
Mexico
Dimensions
Overall Length
8 3/16 in
Overall Height
15 3/16 in
Details
Fit Type
Vehicle Specific
Shape
Oblong
Use Location
Engine
Compatible Vehicle Make
Compatible Vehicle Type
Trucks
Product Type
Engine Air Filter
Item
Air Filter
Filter Design
Panel
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.