Engine Air Filter, Axial Seal

  • Mfr # AF1943M

  • Zoro # G323522514


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Compatible Vehicle Make
Volvo, White
Filter Design
Axial Seal
Use Location
Engine
Overall Length
16 in
Inside Diameter
7 23/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF1943M
Zoro #
G323522514
UPC #
638217018060
Country of Origin
United States

Dimensions

Overall Length
16 in
Inside Diameter
7 23/32 in
Outside Diameter
12 3/32 in
Overall Height
16 in

Details

Compatible Vehicle Make
Volvo, White
Item
Engine Air Filter
Filter Design
Axial Seal
Use Location
Engine
Compatible Vehicle Type
Trucks
Compatible with Manufacturer Model Number
WG, WG64, WHR64T, WHS64, WX, WX Series Xpeditor, WXLL64
Baldwin Interchange
PA2661
Fit Type
Vehicle Specific
Product Type
Engine Air Filter

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.