Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF1890M
- Zoro # G323523313
product price:Â
$
62.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter
4 in
Compatible with Manufacturer Model Number
416,416 II,416B,416B TURBO,426,426 II,426B,428,428 II,428B,428C,436,436 II,436B,438,438 II,438B,R40,R40 THRU RC60,R40 THRU RC61,R50,R60,R60 THRU R80,R60 THRU R81,R70,R80,RT40 THRU RTC60,RT50,RT505A,RT60,T100D-T150D,T30B-T60B,T30C-TC60C,T40B,T40C LIFT,T40D-TC60D SA SN 2LC 9PB,T45B,T50B,T60,T60B,T60C-T120C,T60D,T60D-TC120D,TC60C,V100-V150,V100F-VC110F,V110B-V155B,V30C-VC60C,V40D THRU VC60D SA,V40D-VC60D,V60,V60D,V60D-V80D,V60E,V60E-V90E,V70D,V70F-V90F,VC60C,VC60D SA
Use Location
Engine
Fit Type
Vehicle Specific
Compatible Vehicle Make
Caterpillar, Towmotor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1890M
- Zoro #
- G323523313
- UPC #
- 638217017667
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 4 in
- Overall Length
- 5 25/32 in
- Outside Diameter
- 8 3/8 in
- Overall Height
- 5 25/32 in
- Wire Rope Length
- 5 25/32 in
- Length
- 5 25/32 in
Details
- Item
- Engine Air Filter
- Compatible with Manufacturer Model Number
- 416,416 II,416B,416B TURBO,426,426 II,426B,428,428 II,428B,428C,436,436 II,436B,438,438 II,438B,R40,R40 THRU RC60,R40 THRU RC61,R50,R60,R60 THRU R80,R60 THRU R81,R70,R80,RT40 THRU RTC60,RT50,RT505A,RT60,T100D-T150D,T30B-T60B,T30C-TC60C,T40B,T40C LIFT,T40D-TC60D SA SN 2LC 9PB,T45B,T50B,T60,T60B,T60C-T120C,T60D,T60D-TC120D,TC60C,V100-V150,V100F-VC110F,V110B-V155B,V30C-VC60C,V40D THRU VC60D SA,V40D-VC60D,V60,V60D,V60D-V80D,V60E,V60E-V90E,V70D,V70F-V90F,VC60C,VC60D SA
- Use Location
- Engine
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Caterpillar, Towmotor
- Compatible Vehicle Type
- Construction Equipment
- Filter Design
- Axial Seal
- Baldwin Interchange
- LL2575
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 416,416 II,416B,416B TURBO,426,426 II,426B,428,428 II,428B,428C,436,436 II,436B,438,438 II,438B,R40,R40 THRU RC60,R40 THRU RC61,R50,R60,R60 THRU R80,R60 THRU R81,R70,R80,RT40 THRU RTC60,RT50,RT505A,RT60,T100D-T150D,T30B-T60B,T30C-TC60C,T40B,T40C LIFT,T40D-TC60D SA SN 2LC 9PB,T45B,T50B,T60,T60B,T60C-T120C,T60D,T60D-TC120D,TC60C,V100-V150,V100F-VC110F,V110B-V155B,V30C-VC60C,V40D THRU VC60D SA,V40D-VC60D,V60,V60D,V60D-V80D,V60E,V60E-V90E,V70D,V70F-V90F,VC60C,VC60D SA
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 416,416 II,416B,416B TURBO,426,426 II,426B,428,428 II,428B,428C,436,436 II,436B,438,438 II,438B,R40,R40 THRU RC60,R40 THRU RC61,R50,R60,R60 THRU R80,R60 THRU R81,R70,R80,RT40 THRU RTC60,RT50,RT505A,RT60,T100D-T150D,T30B-T60B,T30C-TC60C,T40B,T40C LIFT,T40D-TC60D SA SN 2LC 9PB,T45B,T50B,T60,T60B,T60C-T120C,T60D,T60D-TC120D,TC60C,V100-V150,V100F-VC110F,V110B-V155B,V30C-VC60C,V40D THRU VC60D SA,V40D-VC60D,V60,V60D,V60D-V80D,V60E,V60E-V90E,V70D,V70F-V90F,VC60C,VC60D SA
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.