Air Filter-Primary

  • Mfr # AF1969

  • Zoro # G923523980


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Model Number
362, 372, 377, 379, 389, CH Series, CH600, CH613, CL, CL613, CL713, CX Series, CX613, FL112, FLA, FLC112, Granite, GU4, GU4 Series, GU400, GU432, GU433, GU533, GU7, GU7 Series, GU700, GU713, GU714, GU813, R721RST, RM Series, RW, RW700, TD Series, Titan
Fleetguard
AF1969M
Fit Type
Vehicle Specific
Flange Diameter
11 21/32 in
Outside Diameter - Bottom
10 19/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF1969
Zoro #
G923523980
UPC #
638217018282
Country of Origin
United States

Dimensions

Flange Diameter
11 21/32 in
Outside Diameter - Bottom
10 19/32 in
Inside Diameter
6 23/32 in
Overall Length
28 13/32 in
Outside Diameter
11 21/32 in
Overall Height
28 13/32 in

Details

Compatible with Manufacturer Model Number
362, 372, 377, 379, 389, CH Series, CH600, CH613, CL, CL613, CL713, CX Series, CX613, FL112, FLA, FLC112, Granite, GU4, GU4 Series, GU400, GU432, GU433, GU533, GU7, GU7 Series, GU700, GU713, GU714, GU813, R721RST, RM Series, RW, RW700, TD Series, Titan
Fleetguard
AF1969M
Item
Engine Air Filter
Fit Type
Vehicle Specific
Use Location
Engine
Compatible Vehicle Make
Freightliner, Mack, Peterbilt
Compatible Vehicle Type
Trucks
Baldwin Interchange
PA2680
Filter Design
Axial Seal
Product Type
Engine Air Filter

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.