Engine Air Filter, Axial Seal

  • Mfr # AF25477

  • Zoro # G023525068


product price:  $40.45
/ea

Key Features

Fit Type
Vehicle Specific
Inside Diameter
2 15/32 in
Compatible with Manufacturer Model Number
DP20, DP25, DP25K, DP30, DP35, FD 25 CTJ, FD30, FG20, FG25, GH 25
Overall Length
8 29/32 in
Compatible Vehicle Make
Caterpillar, Feeler, Kargo, Mitsubishi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF25477
Zoro #
G023525068
UPC #
638217024979
Country of Origin
Mexico

Dimensions

Inside Diameter
2 15/32 in
Overall Length
8 29/32 in
Outside Diameter
9 1/4 in
Inside Diameter - Bottom
4 3/16 in
Outside Diameter - Bottom
4 1/4 in
Overall Height
8 29/32 in

Details

Fit Type
Vehicle Specific
Item
Engine Air Filter
Compatible with Manufacturer Model Number
DP20, DP25, DP25K, DP30, DP35, FD 25 CTJ, FD30, FG20, FG25, GH 25
Compatible Vehicle Make
Caterpillar, Feeler, Kargo, Mitsubishi
Baldwin Interchange
PA3833
Compatible Vehicle Type
Construction Equipment, Trucks
Use Location
Engine
Filter Design
Axial Seal
Product Type
Engine Air Filter

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.