Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF4137
- Zoro # G923524833
product price:Â
$
65.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Ahlmann, Atlas Copco, Compare, Deutz-Allis, Deutz-Fahr, Ecoair, Fendt, Genie, Haulotte, KHD(Klockner-Humboldt-Deutz), Liebherr, Manitou, Wirtgen
Overall Length
8 11/32 in
Baldwin Interchange
PA2422
Fit Type
Vehicle Specific
Inside Diameter - Bottom
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4137
- Zoro #
- G923524833
- UPC #
- 638217018855
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 11/32 in
- Inside Diameter - Bottom
- 3 3/8 in
- Outside Diameter
- 6 15/32 in
- Inside Diameter
- 3 3/8 in
- Outside Diameter - Bottom
- 6 7/16 in
- Overall Height
- 8 7/32 in
- Wire Rope Length
- 8 11/32 in
- Length
- 8 11/32 in
Details
- Compatible Vehicle Make
- Ahlmann, Atlas Copco, Compare, Deutz-Allis, Deutz-Fahr, Ecoair, Fendt, Genie, Haulotte, KHD(Klockner-Humboldt-Deutz), Liebherr, Manitou, Wirtgen
- Baldwin Interchange
- PA2422
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Use Location
- Engine
- Compatible with Manufacturer Model Number
- 200K,200V,203K,203P,203P2,203V,203V2,204P,204V,205P,260P,260PA,260V,260VA,270P,270PA,270V,270VA,280P,280PA,4 RE 30 HD,4 RE 40 HD,4 RM 20 B,4 RM 20 D,4 RM 20 S,4 RM 25 D,4 RM 25 S,6240,6250,6250V,6260,6260F,6260L,AGROCOMPACT 3.30,AGROCOMPACT 3.50,AGROCOMPACT 3.70,AGROCOMPACT 3.90,AGROXTRA 3.57,AGROXTRA 4.07,AGROXTRA 4.17,AGROXTRA 4.57,AGROXTRA 6.07,AGROXTRA 6.17,AGROXTRA DX3.57,AGROXTRA DX4.07,AGROXTRA DX4.17,AGROXTRA DX4.57,AGROXTRA DX6.07,AGROXTRA DX6.17,AL6,AL8,D2506,D2807,D3006,D3007,D3607,D3607A,D4006,D4007,D4506,D4507,D4507A,D4507C,D4807,D4807A,D4807C,D5006,D5206,D5207,D5207A,D5207C,D5506,D6006,D6007,D6007A,D6007C,D6206,D6207,D6207A,D6207C,D6507,D6507A,D6507C,D6806,D6807,D6807A,D6807C,D6907,D6907C,D7006,D7007,D7007A,D7007C,D7206,D7207,D7207A,D7207C,D7807,D7807A,D7807C,DX 3.10 VC,DX 3.30 VC,DX 3.50 VC,DX 3.60 VC,DX 3.65 VC,DX3.10,DX3.10 F,DX3.10 S,DX3.10 V,DX3.30,DX3.30 F,DX3.30 S,DX3.30 V,DX3.50,DX3.50 F,DX3.50 S,DX3.50 V,DX3.60,DX3.60 F,DX3.60 S,DX3.60 V,DX3.70 F,DX3.70 S,DX3.70 V,DX3.80 F,DX3.80 S,DX3.80 V,DX3.90 F,DX3.90 S,DX3.90 V,DX36V,DX4.17 A,DX4.57 A,DX50V,DX55V,F 20,F 30,F 42,F 47,F 58,FARMER 200S,FARMER 200SA,FARMER 201S,FARMER 201SA,FARMER 203,FARMER 280P,G4390,G5390,HA 16 PX,HA 16 SPX,HA 18 PX,HA 20 PX,HA16PE,HA16PX,HA18PX,HA20PX,HA26PX,INTRAC 2002,INTRAC 2003,INTRAC 2004,L504,L506,L506 TYPE 371,MB 20 D,MB 25 D,MB 30 D,S40,S45,W350,W350 02.03,XAS 25,XAS 26,XAS 32,XAS 36,Z190S,Z45/25 RT,Z60/34
- Filter Design
- Axial Seal
- Item
- Engine Air Filter
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 200K,200V,203K,203P,203P2,203V,203V2,204P,204V,205P,260P,260PA,260V,260VA,270P,270PA,270V,270VA,280P,280PA,4 RE 30 HD,4 RE 40 HD,4 RM 20 B,4 RM 20 D,4 RM 20 S,4 RM 25 D,4 RM 25 S,6240,6250,6250V,6260,6260F,6260L,AGROCOMPACT 3.30,AGROCOMPACT 3.50,AGROCOMPACT 3.70,AGROCOMPACT 3.90,AGROXTRA 3.57,AGROXTRA 4.07,AGROXTRA 4.17,AGROXTRA 4.57,AGROXTRA 6.07,AGROXTRA 6.17,AGROXTRA DX3.57,AGROXTRA DX4.07,AGROXTRA DX4.17,AGROXTRA DX4.57,AGROXTRA DX6.07,AGROXTRA DX6.17,AL6,AL8,D2506,D2807,D3006,D3007,D3607,D3607A,D4006,D4007,D4506,D4507,D4507A,D4507C,D4807,D4807A,D4807C,D5006,D5206,D5207,D5207A,D5207C,D5506,D6006,D6007,D6007A,D6007C,D6206,D6207,D6207A,D6207C,D6507,D6507A,D6507C,D6806,D6807,D6807A,D6807C,D6907,D6907C,D7006,D7007,D7007A,D7007C,D7206,D7207,D7207A,D7207C,D7807,D7807A,D7807C,DX 3.10 VC,DX 3.30 VC,DX 3.50 VC,DX 3.60 VC,DX 3.65 VC,DX3.10,DX3.10 F,DX3.10 S,DX3.10 V,DX3.30,DX3.30 F,DX3.30 S,DX3.30 V,DX3.50,DX3.50 F,DX3.50 S,DX3.50 V,DX3.60,DX3.60 F,DX3.60 S,DX3.60 V,DX3.70 F,DX3.70 S,DX3.70 V,DX3.80 F,DX3.80 S,DX3.80 V,DX3.90 F,DX3.90 S,DX3.90 V,DX36V,DX4.17 A,DX4.57 A,DX50V,DX55V,F 20,F 30,F 42,F 47,F 58,FARMER 200S,FARMER 200SA,FARMER 201S,FARMER 201SA,FARMER 203,FARMER 280P,G4390,G5390,HA 16 PX,HA 16 SPX,HA 18 PX,HA 20 PX,HA16PE,HA16PX,HA18PX,HA20PX,HA26PX,INTRAC 2002,INTRAC 2003,INTRAC 2004,L504,L506,L506 TYPE 371,MB 20 D,MB 25 D,MB 30 D,S40,S45,W350,W350 02.03,XAS 25,XAS 26,XAS 32,XAS 36,Z190S,Z45/25 RT,Z60/34
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 200K,200V,203K,203P,203P2,203V,203V2,204P,204V,205P,260P,260PA,260V,260VA,270P,270PA,270V,270VA,280P,280PA,4 RE 30 HD,4 RE 40 HD,4 RM 20 B,4 RM 20 D,4 RM 20 S,4 RM 25 D,4 RM 25 S,6240,6250,6250V,6260,6260F,6260L,AGROCOMPACT 3.30,AGROCOMPACT 3.50,AGROCOMPACT 3.70,AGROCOMPACT 3.90,AGROXTRA 3.57,AGROXTRA 4.07,AGROXTRA 4.17,AGROXTRA 4.57,AGROXTRA 6.07,AGROXTRA 6.17,AGROXTRA DX3.57,AGROXTRA DX4.07,AGROXTRA DX4.17,AGROXTRA DX4.57,AGROXTRA DX6.07,AGROXTRA DX6.17,AL6,AL8,D2506,D2807,D3006,D3007,D3607,D3607A,D4006,D4007,D4506,D4507,D4507A,D4507C,D4807,D4807A,D4807C,D5006,D5206,D5207,D5207A,D5207C,D5506,D6006,D6007,D6007A,D6007C,D6206,D6207,D6207A,D6207C,D6507,D6507A,D6507C,D6806,D6807,D6807A,D6807C,D6907,D6907C,D7006,D7007,D7007A,D7007C,D7206,D7207,D7207A,D7207C,D7807,D7807A,D7807C,DX 3.10 VC,DX 3.30 VC,DX 3.50 VC,DX 3.60 VC,DX 3.65 VC,DX3.10,DX3.10 F,DX3.10 S,DX3.10 V,DX3.30,DX3.30 F,DX3.30 S,DX3.30 V,DX3.50,DX3.50 F,DX3.50 S,DX3.50 V,DX3.60,DX3.60 F,DX3.60 S,DX3.60 V,DX3.70 F,DX3.70 S,DX3.70 V,DX3.80 F,DX3.80 S,DX3.80 V,DX3.90 F,DX3.90 S,DX3.90 V,DX36V,DX4.17 A,DX4.57 A,DX50V,DX55V,F 20,F 30,F 42,F 47,F 58,FARMER 200S,FARMER 200SA,FARMER 201S,FARMER 201SA,FARMER 203,FARMER 280P,G4390,G5390,HA 16 PX,HA 16 SPX,HA 18 PX,HA 20 PX,HA16PE,HA16PX,HA18PX,HA20PX,HA26PX,INTRAC 2002,INTRAC 2003,INTRAC 2004,L504,L506,L506 TYPE 371,MB 20 D,MB 25 D,MB 30 D,S40,S45,W350,W350 02.03,XAS 25,XAS 26,XAS 32,XAS 36,Z190S,Z45/25 RT,Z60/34
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.