Air Filter-Primary

  • Mfr # AF25607

  • Zoro # G023523019


product price:  $20.39
/ea

Key Features

Compatible Vehicle Type
Construction Equipment
Outside Diameter
3 15/16 in
Fit Type
Vehicle Specific
Baldwin Interchange
PA4824
Compatible Vehicle Make
Cpi, Kipor, Komatsu, Schaeff, Wacker Neuson, Yanmar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF25607
Zoro #
G023523019
UPC #
638217025761
Country of Origin
Italy

Dimensions

Outside Diameter
3 15/16 in
Inside Diameter
2 1/16 in
Overall Height
1 25/32 in

Details

Compatible Vehicle Type
Construction Equipment
Fit Type
Vehicle Specific
Baldwin Interchange
PA4824
Item
Engine Air Filter
Compatible Vehicle Make
Cpi, Kipor, Komatsu, Schaeff, Wacker Neuson, Yanmar
Standards
ISO 5011
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
C 10 R-3, C6R, KDE 7500 E, L70AE, MC 3 A, PC02-1, PT3Y
Use Location
Engine
Product Type
Engine Air Filter

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.