Air Filter-Primary

  • Mfr # AF25955

  • Zoro # G823523936


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
13 in
Compatible Vehicle Type
Trucks
Filter Design
Axial Seal
Overall Length
21 5/8 in
Fit Type
Vehicle Specific
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF25955
Zoro #
G823523936
UPC #
638217027376
Country of Origin
Mexico

Dimensions

Outside Diameter
13 in
Overall Length
21 5/8 in
Inside Diameter
7 7/16 in
Overall Height
21 5/8 in

Details

Compatible Vehicle Type
Trucks
Filter Design
Axial Seal
Item
Engine Air Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Mack, Peterbilt
Baldwin Interchange
RS4572
Compatible with Manufacturer Model Number
367, RD688S
Use Location
Engine
Product Type
Engine Air Filter

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.