Engine Air Filter, Axial Seal
Mfr # AF308
Zoro # G223522720
product price:Â $17.19
/eaKey Features
Inside Diameter
6 1/2 in
Inside Diameter - Bottom
6 15/32 in
Filter Design
Axial Seal
Use Location
Engine
Outside Diameter
8 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AF308
Zoro #
G223522720
UPC #
638217011696
Country of Origin
United States
Dimensions
Inside Diameter
6 1/2 in
Inside Diameter - Bottom
6 15/32 in
Outside Diameter
8 5/16 in
Overall Length
3 in
Outside Diameter - Bottom
8 in
Overall Height
3 1/32 in
Details
Filter Design
Axial Seal
Use Location
Engine
Media Material
Cellulose
Baldwin Interchange
PA650
Compatible Vehicle Type
Passenger Vehicles
Fit Type
Vehicle Specific
Compatible Vehicle Make
Chrysler, Dodge, Plymouth
Item
Engine Air Filter
Compatible with Manufacturer Model Number
'CUDA,400 Series,ASPEN,BARRACUDA,BARRACUDA SCAMP,BELVEDERE,CHALLENGER,CHARGER,CHARGER COUPE,CHARGER RALLYE,CHARGER RALLYE COUPE,CHARGER SE,CHRYSLER,CORDOBA,CORONET,CORONET CUSTOM,CORONET CUSTOM WAGON,CORONET WAGON,CRESTWOOD,CUDA,CUSTOM,DART,DART CUSTOM,DART DEMON,DART GTS,DART SPORT SWINGER,DEMON,DIPLOMAT,DODGE,DUSTER,FURY,FURY I,FURY II,FURY III,GRAN COUPE,GRAN FURY,GRAN SEDAN,GT,LEBARON,MAGNUM,MIRADA,MONACO,NEW YORKER,NEWPORT,PLYMOUTH,RALLYE,ROAD RUNNER,SATELITE,SATELLITE,SATELLITE WAGON,SCAMP,SEBRING,SPORT FURY,ST. REGIS,SUBURBAN,SWINGER,VALIANT,VOLARE
Standards
ISO 5011
Product Type
Engine Air Filter
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.