Lube Element, Can-Type, 23 Micron Rating

  • Mfr # BT40034

  • Zoro # G7243647


product price:  $17.69
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
5 1/2 in
Outside Dia.
2 21/32 in
Micron Rating
23 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT40034
Zoro #
G7243647
UPC #
791440105461
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M20 x 1.5 mm
Length
5 1/2 in
Outside Dia.
2 21/32 in
Height
5-1/2"
Width
2-21/32"
Outside Diameter
2 11/16 in
Thread Size
M20-1.50
Overall Height
5 1/2 in

Details

Filter Design
Spin-On
Micron Rating
23 micron
Includes
14 psid Bypass Valve, Anti-Drainback Valve
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
By-Pass
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Vehicle Make
NACCO
Compatible Vehicle Type
Buses, Trucks
Standards
ISO 9001:2015
Nominal Filter Rating
23 micron
Product Type
Oil Filter
Absolute Filter Rating
45 micron
Baldwin Interchange
BT40034

Description

Lube Element, Filter Design Spin-On, By-Pass, Micron Rating 23 micron, Height 5-1/2 In., Length 5 1/2 in, Width 2-21/32 In., Outside Dia. 2 21/32 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.