Air Filter-Primary

  • Mfr # AF4605M

  • Zoro # G523523809


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter - Bottom
10 5/16 in
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
375, 5080, 776D, 777, 777D, 784B, 784C, 785, 785B, 785C, 854G, 992G, AD45, AD55, AE40, AE40 II, D11N, D11R, Low Floor, PM-201
Filter Design
Axial Seal
Overall Length
24 19/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF4605M
Zoro #
G523523809
UPC #
638217019777
Country of Origin
United States

Dimensions

Inside Diameter - Bottom
10 5/16 in
Overall Length
24 19/32 in
Outside Diameter - Bottom
14 11/16 in
Inside Diameter
7/8 in
Outside Diameter
15 21/32 in
Overall Height
24 19/32 in

Details

Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
375, 5080, 776D, 777, 777D, 784B, 784C, 785, 785B, 785C, 854G, 992G, AD45, AD55, AE40, AE40 II, D11N, D11R, Low Floor, PM-201
Filter Design
Axial Seal
Compatible Vehicle Make
Caterpillar, Gillig
Use Location
Engine
Compatible Vehicle Type
Buses, Trucks, Construction Equipment
Item
Engine Air Filter
Baldwin Interchange
PA2849
Product Type
Engine Air Filter

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.