Engine Air Filter, Axial Seal

  • Mfr # AF931M

  • Zoro # G023522654


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Axial Seal
Use Location
Engine
Inside Diameter
5 1/8 in
Compatible Vehicle Make
Bedford, Chevrolet, Crane Carrier, Ford, Freightliner, General Motors, International, Mercedes-Benz, Peterbilt, Seddon-Atkinson, Terex/Terex Advance
Compatible with Manufacturer Model Number
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF931M
Zoro #
G023522654
UPC #
638217014604
Country of Origin
United States

Dimensions

Inside Diameter
5 1/8 in
Overall Length
28 29/32 in
Overall Height
29 in
Outside Diameter - Bottom
5 3/4 in
Inside Diameter - Bottom
5 1/8 in
Outside Diameter
8 21/32 in

Details

Filter Design
Axial Seal
Use Location
Engine
Compatible Vehicle Make
Bedford, Chevrolet, Crane Carrier, Ford, Freightliner, General Motors, International, Mercedes-Benz, Peterbilt, Seddon-Atkinson, Terex/Terex Advance
Compatible with Manufacturer Model Number
Standards
ISO 5011
Baldwin Interchange
PA2500
Item
Engine Air Filter
Compatible Vehicle Type
Heavy Duty Trucks, Trucks
Product Type
Engine Air Filter

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.