Engine Air Filter, Axial Seal
Mfr # AF947
Zoro # G023524467
product price:Â $74.25
/eaKey Features
Inside Diameter
4 25/32 in
Overall Length
21/32 in
Baldwin Interchange
PA2546
Inside Diameter - Bottom
3/8 in
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AF947
Zoro #
G023524467
UPC #
638217014796
Country of Origin
Mexico
Dimensions
Inside Diameter
4 25/32 in
Overall Length
21/32 in
Inside Diameter - Bottom
3/8 in
Outside Diameter
9 3/32 in
Overall Height
17 1/8 in
Details
Baldwin Interchange
PA2546
Item
Engine Air Filter
Use Location
Engine
Compatible with Manufacturer Model Number
360DC,4050,4055,4240S,4250,4255,4350,4430,4440,4450,4455,460DC,460DG,540E,540G II,540G III,540GII,540GIII,544E,544G,548E,548GII,548GIII,624E,624G,640E,640G,640GII,643D,643G,643H,644E,648E,648G,648GII,6531,653E,653G,6600 SIDE HILL,6600SH,6602,6620,6622,690C,690CR,690D,690DR,690E LC,690E-LC,693C,693D,740E,740G,7440,7445,7450,7455,748E,748G,750C,750C Series II,7700,7745,843G,843H,850B,9920,9930,9935,ATL-425,TD12B,TD15C
Compatible Vehicle Make
Blount, Dresser, Ford, John Deere, Komatsu
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Includes
Bolt Seal
Filter Design
Axial Seal
Product Type
Engine Air Filter
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.