Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF4666
- Zoro # G623523433
product price:Â
$
184.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Ingersoll-Rand, Massey Ferguson
Use Location
Engine
Overall Height
9 3/32 in
Inside Diameter
3 1/16 in
Compatible with Manufacturer Model Number
230, MF-20D, MF-20E, MF-20F, MF-230, MF-230 GB, MF-240, MF-240 GB, MF-250, MF-250 GB, MF-253, MF-30E, MF-30H, MF-40EL, P70K, TURF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4666
- Zoro #
- G623523433
- UPC #
- 638217020254
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 3/32 in
- Inside Diameter
- 3 1/16 in
- Outside Diameter
- 5 17/32 in
Details
- Compatible Vehicle Make
- Ingersoll-Rand, Massey Ferguson
- Use Location
- Engine
- Item
- Engine Air Filter
- Compatible with Manufacturer Model Number
- 230, MF-20D, MF-20E, MF-20F, MF-230, MF-230 GB, MF-240, MF-240 GB, MF-250, MF-250 GB, MF-253, MF-30E, MF-30H, MF-40EL, P70K, TURF
- Fit Type
- Vehicle Specific
- Filter Design
- Axial Seal
- Compatible Vehicle Type
- Farm Equipment
- Baldwin Interchange
- PA2701
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 230, MF-20D, MF-20E, MF-20F, MF-230, MF-230 GB, MF-240, MF-240 GB, MF-250, MF-250 GB, MF-253, MF-30E, MF-30H, MF-40EL, P70K, TURF
- For Manufacturer Part Number
- 230, MF-20D, MF-20E, MF-20F, MF-230, MF-230 GB, MF-240, MF-240 GB, MF-250, MF-250 GB, MF-253, MF-30E, MF-30H, MF-40EL, P70K, TURF
- Compatible with Mfr. Model Number
- 230, MF-20D, MF-20E, MF-20F, MF-230, MF-230 GB, MF-240, MF-240 GB, MF-250, MF-250 GB, MF-253, MF-30E, MF-30H, MF-40EL, P70K, TURF
- Compatible Manufacturer Part Number
- 230, MF-20D, MF-20E, MF-20F, MF-230, MF-230 GB, MF-240, MF-240 GB, MF-250, MF-250 GB, MF-253, MF-30E, MF-30H, MF-40EL, P70K, TURF
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.