Zoro Homepage

Air Filter, Rectangular, Cabin

  • Mfr # AF25684

  • Zoro # G016174921


product price: $28.39
/ea
Sold in multiples of 3 for $85.17

Key Features

Shape
Rectangular
Filter Design
Panel
Overall Width
7 3/4 in
Compatible Vehicle Type
Trucks
Overall Length
8 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25684
Zoro #
G016174921
UPC #
638217068485
Country of Origin
United States

Dimensions

Overall Width
7 3/4 in
Overall Length
8 31/32 in
Overall Height
2 9/32 in

Details

Item
Air Filter
Shape
Rectangular
Filter Design
Panel
Compatible Vehicle Type
Trucks
Use Location
Cabin
Product Type
Cabin Air Filter
Compatible Vehicle Make
Ford, Mazda, Mercury
Fit Type
Vehicle Specific

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.