Zoro Homepage

Air Filter, Rectangular, Cabin

  • Mfr # AF26375

  • Zoro # G816174022


product price: $41.89
/ea
Sold in multiples of 5 for $209.45

Key Features

Shape
Rectangular
Filter Design
Panel
Product Type
Cabin Air Filter
Use Location
Cabin
Overall Height
13 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26375
Zoro #
G816174022
UPC #
638217140822
Country of Origin
Germany

Dimensions

Overall Height
13 31/32 in
Overall Length
10 7/16 in
Overall Width
2 9/32 in

Details

Item
Air Filter
Shape
Rectangular
Filter Design
Panel
Product Type
Cabin Air Filter
Use Location
Cabin
Fit Type
Vehicle Specific
Compatible Vehicle Make
Dodge, Evobus, Freightliner, Mercedes-Benz, Vdl Bus and Coach, Volkswagen
Compatible Vehicle Type
Trucks

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.