Zoro Homepage

Air Filter, Rectangular, Cabin

  • Mfr # AF26418

  • Zoro # G216174332


product price: $28.59
/ea
Sold in multiples of 6 for $171.54

Key Features

Shape
Rectangular
Filter Design
Panel
Compatible Vehicle Make
Autocar LLC., Blue Bird, International, Sterling Truck
Product Type
Cabin Air Filter
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26418
Zoro #
G216174332
UPC #
638217141034
Country of Origin
China

Dimensions

Overall Length
6 3/32 in
Overall Width
1 3/8 in
Overall Height
8 21/32 in

Details

Item
Air Filter
Shape
Rectangular
Filter Design
Panel
Compatible Vehicle Make
Autocar LLC., Blue Bird, International, Sterling Truck
Product Type
Cabin Air Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Use Location
Cabin

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.