
Air Filter, Rectangular, Cabin
Mfr # AF26456
Zoro # G516174940
product price: $44.99
/eaKey Features
Shape
Rectangular
Filter Design
Panel
Compatible Vehicle Make
Caterpillar
Overall Height
25/32 in
Fit Type
Vehicle Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF26456
Zoro #
G516174940
UPC #
638217181924
Country of Origin
Italy
Dimensions
Overall Height
25/32 in
Overall Length
9 21/32 in
Overall Width
5 11/32 in
Details
Item
Air Filter
Shape
Rectangular
Filter Design
Panel
Compatible Vehicle Make
Caterpillar
Fit Type
Vehicle Specific
Use Location
Cabin
Product Type
Cabin Air Filter
Compatible Vehicle Type
Trucks
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.