Zoro Homepage

Air Filter, Rectangular, Cabin

  • Mfr # AF27679

  • Zoro # G316175000


product price: $62.19
/ea

Key Features

Filter Design
Panel
Shape
Rectangular
Overall Width
8 9/16 in
Compatible Vehicle Make
John Deere
Overall Length
16 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF27679
Zoro #
G316175000
UPC #
638217168499
Country of Origin
United States

Dimensions

Overall Width
8 9/16 in
Overall Length
16 3/8 in
Overall Height
1 17/32 in

Details

Item
Air Filter
Filter Design
Panel
Shape
Rectangular
Compatible Vehicle Make
John Deere
Product Type
Cabin Air Filter
Use Location
Cabin
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.