Zoro Homepage

Air Filter, Rectangular, Cabin

  • Mfr # AF27686

  • Zoro # G416229870


product price: $52.49
/ea

Key Features

Overall Height
13 17/32 in
Compatible Vehicle Type
Trucks
Overall Length
12 9/16 in
Shape
Rectangular
Compatible Vehicle Make
Caterpillar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF27686
Zoro #
G416229870
UPC #
638217181481
Country of Origin
Italy

Dimensions

Overall Height
13 17/32 in
Overall Length
12 9/16 in
Overall Width
10 19/32 in

Details

Item
Air Filter
Compatible Vehicle Type
Trucks
Shape
Rectangular
Compatible Vehicle Make
Caterpillar
Use Location
Cabin
Filter Design
Panel
Product Type
Cabin Air Filter
Fit Type
Vehicle Specific

Description

Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.